Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
GISS 633582 DOUBLE SIDED PVC TAPE WIDTH MM 50
GISS 633582 DOUBLE SIDED PVC TAPE WIDTH MM 50
Double sided pvc adhesive
References
giss blue:
633582
rubix:
217A3615
ean:
3660338005688
Technical specifications
Width
50
mm
Length
50
m
See all Specifications
Product details
Technical specifications
Product details : GISS 633582 DOUBLE SIDED PVC TAPE WIDTH MM 50
Double sided PVC. Long-lasting fixation on all supports (except mirror) .
Acrylic Adhesive Mass – Length: 50 m
Strengths
For permanent fixation - Excellent ageing resistance
Technical specifications
Attributes
Width
50
mm
Length
50
m
Material
PVC
Thickness
0.24
mm
Tape type
Double-sided tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.17
excl. VAT
/
Each
£
101.00
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
TESA 04349-00004-00 50MM X 50M GP MASKING TAPE
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M YELLOW
ULTRATAPE PVC ELECTRICAL TAPE GREEN 19MM X 33M
SPARTEX 895149 REINFORCED TAPE WIRE 10 25MM X 50M
TESA 4651 50M 19MM BLUE 04651-00514-00
TESA 7065 25M 12MM BLACK 07065-00009-22
3M 764L LINE MARKING TAPE WHITE 2INX36YDS
3M 9691216 SCOTCH ADHESIVE TRANSFER TAPE TRANS 12MMX16.5M 0.13MM
TESA 04964-00074-00 TAPE
ULTRATAPE PVC ELECTRICAL TAPE GREY 19MM X 33M
3M 80320 ACRYLIC PLUS TAPE PT1100 BLACK 1.14MM 12MMX20M
TESA 7074 PV22 25M 19MM BLACK 07074-00011-22
DYMO 45808 TAPE BLACK ON YELLOW 19MM S0720880
TESA 4959 50M 50MM TRANSLUCENT 04959-00333-00
SPARTEX DST0001 DOUBLE SIDED ADHESIVE TAPE 50MM X 50M RED