References
Superseded Ref:854276
Mecaline:867052
Rubix:216A1227
EAN:3660338210846



Documents
Product details : MECALINE 867052 WATER HOSE 19X25 1M
Material: 6-layer water PVC hose, Yellow hard wearing UV stabilised cover. Second yellow anti UV layer. 4 Inner layers: 2 PVC and 2 inverted knits, Black anti algae inner tube. Anti-torsional reinforcement by inverted double knit, which allows the pipe to regain its original shape and
avoid interruptions of the water flow. Temperature range: -15°C...+60°C.
avoid interruptions of the water flow. Temperature range: -15°C...+60°C.
Technical specifications
Attributes
| Inner diameter | 19 mm |
|---|---|
| Length | 25 m |
| Colour | yellow |
| Service pressure | 11 bar |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 111.75 excl. VAT
/ 25 pieces
£ 134.10 incl. VAT
- In stock: Next day delivery
