References
Draper:70838
Rubix:382A6245
Manufacturer :70838
EAN:5010559708383

Product details : DRAPER 70838 HOSE REEL 20M
Air hose reel with polyethylene hose fitted with 1/4" BSP brass connectors. 20m of durable hose. Maximum working pressure of 20bar. Sturdy hose reel made from steel with floor standing frame and carry handle.
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Length | 20 m |
| Application | compressed-air (pneumatic) workshop hose reel for connecting and distributing 1/4' bsp pneumatic air lines. |
| Service pressure | 20 bar |
| Material | pe (polyethylene) hose; brass connectors; steel hose reel with floor-standing frame and carry handle |
Show UNSPSC/ECL@SS
£ 52.49 excl. VAT
/ Each
£ 62.99 incl. VAT
- Delivery usually within ( 7 ) days
