References
Aventics:2121806000
Rubix:274A0823
Manufacturer :2121806000
EAN:3661475928533

Product details : AVENTICS 2121806000 QR1-S STANDARD SERIES CONNECTOR
Union Y equal. QR1-S Standard series.
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | polybutylene terephthalate (pbt) |
| Length | 39.4 mm |
| Min. temperature | 0 °C |
| Colour | grey |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
- Delivery usually within ( 5 ) days
