References
Festo:NPQM-D-Q4-S8
Rubix:116A0997
Manufacturer :558766
EAN:4052568055059

Technical specifications
| Connection 1 | push-in quick coupling for ø4 mm tube (tube connection) |
|---|---|
| Material | nickel-plated brass (chrome-plated brass / nickel-plated brass) |
Product details : FESTO 558766 PUSH-IN CONNECTOR NPQM-D-Q4-S8-P10
Push-in connector NPQM-D-Q4-S8-P10 558766
Technical specifications
Attributes
| Connection 1 | push-in quick coupling for ø4 mm tube (tube connection) |
|---|---|
| Material | nickel-plated brass (chrome-plated brass / nickel-plated brass) |
| Length | 33.5 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | push-in sleeve / nipple for ø8 mm tube (tube connection) |
| Max. temperature | 70 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air (iso 8573-1:2010 compliant) |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 27.70 excl. VAT
/ 10 pieces
£ 33.24 incl. VAT
- Delivery usually within ( 2 ) days