References
Aventics:2121806040
Rubix:274A0827

Product details : AVENTICS 2121806040
QR1-S Standard Series
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | polybutyleneterephthalate (pbt) |
| Length | 36.9 mm |
| Min. temperature | 0 °C |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 4 mm |
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
- Usually arrives within 14 working days
