References
Camozzi:6590 8
Rubix:4524499
Manufacturer :6590 8


Technical specifications
| Connection 1 | 8 |
|---|---|
| Material | body and collet in nickel-plated brass; o‑ring in nbr; thread seals: ptfe / nbr / pa |
Product details : 8MM B/HEAD CONN CAMOZZI 6590-8
Push in fitting - Bulkhead Connector - 8mm tube
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | body and collet in nickel-plated brass; o‑ring in nbr; thread seals: ptfe / nbr / pa |
| Length | 36 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
- Usually arrives within 14 working days