References
Camozzi:6580 6
Rubix:4524504
Manufacturer :6580 6


Technical specifications
| Connection 1 | 6 |
|---|---|
| Material | nickel-plated ot brass (body and clamp); nbr o-ring; ptfe / nbr / pa sealing ring |
Documents
Product details : 6MM EQ/STR/CONN CAMOZZI 6580-6
Push in fittings Mod. 6580 Tube to Tube Connector. 4 to 8mm tube versions supplied in multiples of 10. 10 to 14mm supplied in multiples of 5.
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | nickel-plated ot brass (body and clamp); nbr o-ring; ptfe / nbr / pa sealing ring |
| Length | 3.4 mm |
| Min. temperature | -20 °C |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- Usually arrives within 14 working days