MECALINE 859753 DIFF. DIAM. UNION TEE MM 6-10
UNION TEE CENTRE REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:859753
Rubix:208A5017
EAN:3660338147302

Documents
Product details : MECALINE 859753 DIFF. DIAM. UNION TEE MM 6-10
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | polymer body |
| Length | 55.8 mm |
| Min. temperature | -20 °C |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air and fluids compatible with the sealing materials (e.g. cold water / vacuum applications where applicable) |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
- In stock: Next day delivery
