References
SMC:KQ2H04-06
Rubix:81176265

Technical specifications
| Connection 1 | 12.8 |
|---|---|
| Material | brass c3604, pbt, pp (body);brass c3604 (stud, guide);stainless steel (chuck, guide, gasket);pbt (guide);pom (collet, release button);nbr (seal, o-ring, gasket) |
Product details : SMC KQ2H04-06 Fitting
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Connection 1 | 12.8 |
| Material | brass c3604, pbt, pp (body);brass c3604 (stud, guide);stainless steel (chuck, guide, gasket);pbt (guide);pom (collet, release button);nbr (seal, o-ring, gasket) |
| Min. temperature | -5 °C |
| Connection 2 | 12.8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 41.10 excl. VAT
/ 10 pieces
£ 49.32 incl. VAT
- Delivery usually within ( 29 ) days