AVENTICS R412005060 QR1-S STANDARD SERIES CONNECTOR

QR1-S standard series

See technical information

References

Aventics:R412005060
Rubix:274A0774
Manufacturer :R412005060
EAN:3661475980593
brand logo

Technical specifications

Connection 16
Materialpolybutylene terephthalate (pbt)
See all Specifications

Product details : AVENTICS R412005060 QR1-S STANDARD SERIES CONNECTOR


Straight unequal union. Serie QR1-S Standard.

Technical specifications


Attributes
Connection 16
Materialpolybutylene terephthalate (pbt)
Length34.9 mm
Min. temperature0 °C
Connection 24
Max. temperature60 °C
Service pressure10 bar
Type of fluidcompressed air
Metric exterior tube diameter6 mm
Metric exterior tube diameter 24 mm
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
  • Delivery usually within ( 5 ) days