References
Aventics:2121710080
Rubix:274A0845
Manufacturer :2121710080


Technical specifications
| Connection 1 | 8 |
|---|---|
| Material | housing: polybutyleneterephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); release ring: polyoxymethylene (pom); release ring holder: die-cast zinc / brass (nickel-plated); tooth lock washer: stainless steel. |
Product details : AVENTICS 2121710080
QR1-S Standard Series
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | housing: polybutyleneterephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); release ring: polyoxymethylene (pom); release ring holder: die-cast zinc / brass (nickel-plated); tooth lock washer: stainless steel. |
| Length | 47.4 mm |
| Min. temperature | 0 °C |
| Colour | red |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- Usually arrives within 14 working days