References
SMC:KQ2V07-32A
Rubix:119A2864
EAN:3618036044898

Technical specifications
| Type of threading | unf |
|---|---|
| Connection 1 | 1/4 |
| Connection 2 | 10-32unf |
Documents
Product details : SMC KQ2V07-32A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type of threading | unf |
| Connection 1 | 1/4 |
| Connection 2 | 10-32unf |
| Material | brass |
| Connecting diameter | 1/4 '' |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
- Delivery usually within ( 24 ) days