References
Festo:TCK-1/4-PK-4-KU
Rubix:122A7649
Manufacturer :6265
EAN:4052568019655

Documents
Product details : FESTO 6265 T QUICK CONNECTOR TCK-1/4-PK-4-KU
T quick connector TCK-1/4-PK-4-KU Swivelling with 2 sealing rings. Nominal size=3,4 mm, Type of seal on screw-in stud=Sealing edge, Assembly Position=Any, Pneumatic Connection=(* G1/4, * PK-4 with sleeve Nut), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 15,16 g |
|---|---|
| Material | pom (housing);pom (nut) |
| Connection 1 | g 1/4 |
Show UNSPSC/ECL@SS
£ 68.20 excl. VAT
/ 10 pieces
£ 81.84 incl. VAT
- Delivery usually within ( 16 ) days