MECALINE 853140 MALE TEE MM 10-G1/4

PARALLEL MALE TEE

See technical informationSee documents

References

Superseded Ref:853276
Mecaline:853140
Rubix:216A1834
EAN:3660338093166
PARALLEL MALE TEE Exterior tube diameter mm 10

Technical specifications

Materialpolymer body
Connection 1g1/4
See all Specifications

Documents

Product details : MECALINE 853140 MALE TEE MM 10-G1/4


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Materialpolymer body
Connection 1g1/4
Connection 210
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
  • Usually arrives within 14 working days