FESTO 130671 PUSH-IN T-CONNECTOR CRQST-10


Push-In T-Connector

References
festo:CRQST-10
rubix:124A8674
manufacturer :130671
ean:4052568116408
CRQST-10 Push-in T connector
brand logo
Technical specifications
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
See all Specifications

Product details : FESTO 130671 PUSH-IN T-CONNECTOR CRQST-10


Push-in T connector CRQST-10 Size=Standard, Nominal size=6,1 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight58 g
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 152.05 excl. VAT
/ Each
£ 182.46 incl. VAT
  • Delivery usually within ( 8 ) days