FESTO 186171 PUSH-IN T-FITTING QSTL-G1/8-8


Push-In T-Fitting

References
festo:QSTL-G1/8-8
rubix:118A0955
manufacturer :186171
ean:4052568039752
QSTL-G1/8-8 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186171 PUSH-IN T-FITTING QSTL-G1/8-8


Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight22,25 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 78.50 excl. VAT
/ 10 pieces
£ 94.20 incl. VAT
  • In stock: Next day delivery