References
SMC:KSL08-U01
Rubix:114A6608

Documents
Product details : SMC KSL08-U01 ROTARY ELBOW
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | pbt |
| Connection 1 | 1/8 |
| Profile | ksl |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 35.68 excl. VAT
/ 2 pieces
£ 42.82 incl. VAT
- Delivery usually within ( 25 ) days