LEGRIS 3151 08 00 END STOP D8


Direct Install Connectors

References
parker legris:3151 08 00
rubix:395A8521
ean:0820099802442
3151 - FEMALE PLUG WITH INSTANT CONNECTION
brand logo
Technical specifications
MaterialTechnical Polymer (Body);NBR (Seal)
Connection 18 mm
See all Specifications

Product details : LEGRIS 3151 08 00 END STOP D8


A range of high performance connectors dedicated to direct install systems for FTTx* to guarantee easy use and long service time.

*FTTx: Fiber To The x = home, building, campus, etc

Features/Benefits:

- Optimised Installation

• Reliable technology of push-in connection
• Minimum distance between two tubes when connected, eliminating the risk of blockage during blowing
• 1 connector for 2 different wall thicknesses of the tubing (bridging possible between direct buried and direct install micro-tubing)
• Ultra compact design and intuitive installation
• Safety clip for preventing risk of accidental disconnection

- Longevity & Reliability

• Tried-and-tested connection technology to ensure capability to expand network
• Perfect sealing IP68: full protection against particle ingress
• UL94 V-2: flame resistance for indoor installations
• Date coding to guarantee quality and traceability
• 100% leak-tested in production

Markets:

• Telecommunication
• Information Technology

Applications:

• Connector for FTTX Applications
• Air and Water Conveying
• Direct Install Networks
• Air Blowing
• Aerial Ducting
• Sub-Ducts

Technologies:

• Tube to tube connectors
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Optic fibre connectors

Technical Characteristics:

• Compatible fluids: Air, water
• Materials: polycarbonate, stainless steel, technical polymer, NBR
• Pressure: 0 to 15 bar
• Temperature: -15°C to +45°C
• Storage temperature: -20°C to +80°C

Regulations:

• ISO 14743: Pneumatic fluid power, push-in connectors for thermoplastic tubes
• IP68: Seepage resistance to water and dust
• UL94 V-2: Flame resistance
• Patent family FR2924194 (safety clips)

Product Types:

• Equal Tube-to-Tube Connector
• Equal Tube-to-Tube Connector with Red Tamper-Proof Safety Clips
• End Cap
• End Cap with Red Tamper-Proof Safety Clip
Application: Sub-Ducts, Micro-Tubing, Air Blowing, Aerial Ducting, Direct Install Networks
Body Material: Polycarbonate
Connection 1 Tube Outside Diameter: 8 mm (O.D.)
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air, Water
Gripping Ring Material: Stainless Steel
Maximum Operating Pressure: 15
Maximum Operating Temperature: 45
Minimum Operating Temperature: -15
Product Style: Direct Install End Cap
Quantity Per Box: 10
Seal Material: NBR (O-Ring)
Specifications Met: ISO 14743: Pneumatic Fluid Power, Push-in Connectors for Thermoplastic Tubes, IP68: Seepage Resistance to Water and Dust, UL94 V-2: Flame Resistance, Patent Family FR2924194 (safety clips)
Vacuum Pressure Rating: 755
Weight: 0.003

Technical specifications


Attributes
Logistic Weight2 g
Package weight32 g
MaterialTechnical Polymer (Body);NBR (Seal)
Connection 18 mm
Profile3151
Connection 28 mm
Min. temperature-20 °C
Max. temperature80 °C
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
  • Usually arrives within 14 working days