References
Festo:QSY-12-10
Rubix:119A0155
Manufacturer :153156
EAN:4052568032487

Documents
Product details : FESTO 153156 PUSH-IN Y-CONNECTOR QSY-12-10
Push-in Y-connector QSY-12-10 Reducing. Size=Standard, Nominal size=5,8 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 29,99 g |
|---|---|
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qsy |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 54.30 excl. VAT
/ 10 pieces
£ 65.16 incl. VAT
- Delivery usually within ( 2 ) days