Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 853246 LONG MALE 90DEG ELBOW 4 M5
MECALINE 853246 LONG MALE 90DEG ELBOW 4 M5
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
853246
rubix:
216A1650
ean:
3660338094071
Technical specifications
Material
polymer body
Connection 1
m5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853246 LONG MALE 90DEG ELBOW 4 M5
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
polymer body
Connection 1
m5
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.99
excl. VAT
/
Each
£
2.39
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
SMC LQ3T4A-SR HIGH PURITY FLUOROPOLYMER FITTING
LEGRIS SWIVEL FITTING 3159 04 10
NORGREN 100600600 PFIT 6MM TEE CONNECTOR
SMC KPGH06-00 ONE TOUCH CLEAN FITTING
SMC KQ2UD04-06A FITTING I 4 TUBE I 6 TUBE
NORGREN C02880428 SWIVEL Y ADAPTER MALE
SMC KQ2U10-99A FITTING I 10 TUBE
SMC KQG2S23-M5 STAINLESS STEEL ONE-TOUCH FITTING
FESTO 565711 TERMINAL STRIP
SMC KQB2W16-G04 ONE-TOUCH FITTING
SMC KQ2T06-G02A ONE-TOUCH FITTING
SMC KQ2E06-02N NICKEL PLATED BRASS FITTING 1/4 THREAD I 6 TUBE
SMC KQ2L06-01GS1 STAINLESS STEEL FITTINGS
SMC KFF08N-02 FITTING
NORGREN C00840800 PFITC 8MM STEM Y CONECTOR