FESTO 130729 PUSH-IN L-FITTING QSL-1/8-6-100
Qsl Push-In L-Fitting
See technical informationSee documentsReferences
Festo:QSL-1/8-6-100
Rubix:124A8840
Manufacturer :130729
EAN:4052568024505

Technical specifications
| Material | nickel-plated brass (screwed plug);pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | r1/8 in |
Documents
Product details : FESTO 130729 PUSH-IN L-FITTING QSL-1/8-6-100
Push-in L-fitting QSL-1/8-6-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 14,4 g |
| Material | nickel-plated brass (screwed plug);pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
| Connection 1 | r1/8 in |
| Profile | qsl |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ 100 pieces
£ 213.60 incl. VAT
- In stock: Next day delivery