References
Festo:QSL-10H-8
Rubix:117A8340
Manufacturer :153063
EAN:4052568031572

Documents
Product details : FESTO 153063 PUSH-IN L-CONNECTOR QSL-10H-8
Push-in L-connector QSL-10H-8 with push-in sleeve. Size=Standard, Nominal size=4,9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 8,2 g |
|---|---|
| Material | pbt |
| Connection 1 | 10 mm |
| Profile | qsl |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 37.80 excl. VAT
/ 10 pieces
£ 45.36 incl. VAT
- Delivery usually within ( 2 ) days