References
Festo:QSH-10
Rubix:117A8502
Manufacturer :153254
EAN:4052568033316

Documents
Product details : FESTO 153254 PUSH-IN SLEEVE QSH-10
Push-in sleeve QSH-10 Size=Standard, Nominal size=7,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 1,91 g |
|---|---|
| Material | pbt |
| Connection 1 | 10 mm |
| Profile | qsh |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 25.50 excl. VAT
/ 10 pieces
£ 30.60 incl. VAT
- Delivery usually within ( 2 ) days