FESTO 186253 MULTIPLE DISTRIBUTOR QSLV6-G1/8-4


Multiple Distributor

References
festo:QSLV6-G1/8-4
rubix:125A0483
manufacturer :186253
ean:4052568040550
QSLV6-G1/8-4 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186253 MULTIPLE DISTRIBUTOR QSLV6-G1/8-4


Multiple Distributor QSLV6-G1/8-4 6-fold, 360° orientable. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x25x35 mm
Logistic Weight40,43 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
  • Delivery usually within ( 11 ) days