• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS 1823391594

AVENTICS 1823391594

Series QR2-S, standard

See technical information

References

Aventics:1823391594
Rubix:273A0250
EAN:3661475918121
brand logo
brand logo

Product details : AVENTICS 1823391594


Banjo

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KQ2VD08-02AS-X35 ONE-TOUCH FITTINGFESTO 133131 BLANKING PLUG NPQP-P-S10-FD-P104MM - TEE CAMOZZI 6540-4SMC KQ2Y06-M5A-X35 ONE-TOUCH FITTINGNORGREN 100430400 PFIT 4MM STEM ELBOW CONNECTORFESTO 186353 PUSH-IN L-FITTING QSML-M7-6FESTO 153161 PUSH-IN BULKHEAD CONNECTOR QSS-12SMC KCU04-00 FITTINGNORGREN 150236838 FITT R3/4-G3/8F STR CONNECTORFESTO 132643 PUSH-IN FITTING CRQS-1/8-4MECALINE 860023 MALE 45 ELBOW 6 - R1/2INSMC KQ2LU10-00A MALE FITTING I 10 TUBENORGREN 292171338 13 X 3/8 HOSE ADPSMC KQ2LU04-02AS-X35 ONE-TOUCH FITTINGNORGREN 430401800 18MM ELBOW CONN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap