FESTO 133000 PUSH-IN FITTING QS-G1/8-10-I-100
QS Push-in fitting
See technical informationSee documentsReferences
Festo:QS-G1/8-10-I-100
Rubix:263A5834
Manufacturer :133000
EAN:4052568028916

Technical specifications
| Material | brass, pom, nbr, steel |
|---|---|
| Connection 1 | male thread g1/8 |
Documents
Product details : FESTO 133000 PUSH-IN FITTING QS-G1/8-10-I-100
push-in fitting QS-G1/8-10-I-100 male thread with internal Hexagon socket. Size=Standard, Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Material | brass, pom, nbr, steel |
|---|---|
| Connection 1 | male thread g1/8 |
| Profile | straight |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 218.00 excl. VAT
/ 100 pieces
£ 261.60 incl. VAT
- In stock: Next day delivery