References
Festo:QSL-3/8-12
Rubix:80189068
Manufacturer :153053
EAN:4052568031497

Documents
Product details : FESTO 153053 PUSH-IN L-FITTING QSL-3/8-12
Push-in L-fitting QSL-3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x120x40 mm |
|---|---|
| Logistic Weight | 51,1 g |
| Material | pbt |
| Connection 1 | r 3/8 |
| Profile | qsl |
| Connection 2 | 21 |
Show UNSPSC/ECL@SS
£ 38.80 excl. VAT
/ 10 pieces
£ 46.56 incl. VAT
- In stock: Next day delivery