FESTO 130655 PUSH-IN CONNECTOR CRQS-16-12


Push-In L-Connector

References
festo:CRQS-16-12
rubix:124A8567
manufacturer :130655
ean:4052568116323
CRQS-16-12 Push-in connector
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 130655 PUSH-IN CONNECTOR CRQS-16-12


Push-in connector CRQS-16-12 Reducing. Size=Standard, Nominal size=7,9 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight51,15 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 216
Show UNSPSC/ECL@SS
£ 169.39 excl. VAT
/ Each
£ 203.27 incl. VAT
  • Delivery usually within ( 8 ) days