Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859824 SINGLE BANJO FITTING 2 HEADS MM 10-G1/2IN
MECALINE 859824 SINGLE BANJO FITTING 2 HEADS MM 10-G1/2IN
Single circular banjo coupler 2 ports
References
mecaline:
859824
rubix:
216A1901
ean:
3660338147968
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859824 SINGLE BANJO FITTING 2 HEADS MM 10-G1/2IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/2
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.89
excl. VAT
/
Each
£
14.27
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
MECALINE 858743 BULKHEAD FEMALE STRAIGHT FITTING 12-3/8IN
SMC KQ2N04-01AS-X35 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3103 08 13
MECALINE 860022 MALE 45 ELBOW 6 - R3/8IN
NORGREN C02260818 PFITC 8MM-G1/8 FEMALE ADPT
SMC KQ2U08-03NS ONE-TOUCH FITTING
SMC KQ2S04-01N ONE-TOUCH FITTING
AVENTICS 2122210380
FESTO 8030226 ELBOW FITTING
SMC KGL04-02 FITTING
FESTO 4099 QUICK CONNECTOR ACK-1/2-PK-13
FESTO 132893 PUSH-IN L-CONNECTOR
FESTO 558799 PUSH-IN Y-CONNECTOR NPQM-Y-Q6-E-P10
SMC KQ2VS08-03NP ONE-TOUCH FITTING
SMC KQB2U08-10 ONE-TOUCH FITTING