References
Festo:NPQH-D-Q12-E-P10
Rubix:116A1249
Manufacturer :578327
EAN:4052568060305

Documents
Product details : FESTO 578327 PLUG CONNECTOR NPQH-D-Q12-E-P10
Plug connector NPQH-D-Q12-E-P10 Size=Standard, Nominal size=11 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 37,35 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 12 mm |
| Profile | npqh |
| Connection 2 | 12 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 56.70 excl. VAT
/ 10 pieces
£ 68.04 incl. VAT
- Delivery usually within ( 2 ) days