FESTO 153222 MULTIPLE DISTRIBUTOR QSLV3-1/8-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV3-1/8-6
Rubix:124A7622
Manufacturer :153222
EAN:4052568033057

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153222 MULTIPLE DISTRIBUTOR QSLV3-1/8-6
Multiple Distributor QSLV3-1/8-6 3-fold, 360° orientable. Size=Standard, Nominal size=3,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x32x38 mm |
|---|---|
| Logistic Weight | 35,7 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 14.33 excl. VAT
/ Each
£ 17.20 incl. VAT
- Delivery usually within ( 2 ) days