References
Festo:QSF-1/4-4-B
Rubix:116A0485
Manufacturer :190650
EAN:4052568042851

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 190650 PUSH-IN FITTING QSF-1/4-4-B
Push-in fitting QSF-1/4-4-B female thread with external Hexagon. Size=Standard, Nominal size=2,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x19x19 mm |
|---|---|
| Logistic Weight | 22,7 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 25.70 excl. VAT
/ 10 pieces
£ 30.84 incl. VAT
- Delivery usually within ( 2 ) days