Y Piece Single Equal Unequal 3159
Material | technical polymer (body);nbr (seal) |
---|---|
Connection 1 | 6 mm |
Logistic Weight | 32 g |
---|---|
Package weight | 345 g |
Material | technical polymer (body);nbr (seal) |
Connection 1 | 6 mm |
Profile | 3144 |
Connection 2 | 6 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
60 mm | |
90 mm |
Usually arrives within 14 working days