FESTO 8030222 ELBOW FITTING


Elbow Fitting

References
festo:NPFC-L-2M5-M
rubix:391A4170
manufacturer :8030222
ean:4052568063245
NPFC-L-2M5-M Elbow fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
See all Specifications

Product details : FESTO 8030222 ELBOW FITTING


Elbow fitting NPFC-L-2M5-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight7,66 g
MaterialNickel-Plated Brass
ProfileL
Connection 22,5
Show UNSPSC/ECL@SS
£ 1.23 excl. VAT
/ Each
£ 1.48 incl. VAT
  • Usually arrives within 14 working days