References
Gates:XPB2410/5VX953 QUAD-POWER 4
Rubix:104A1473
Manufacturer :964502410
EAN:5414465973604



Product details : GATES 964502410 QUAD-POWER4 V-BELT XPB2410/5VX953
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power™ 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product life time eliminating costly downtime for re-tensioning, repair and replacement.
Strengths
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 2410 mm |
| Outer length | 2432 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 46.96 excl. VAT
/ Each
£ 56.35 incl. VAT
- Usually arrives within 14 working days
