• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(684)
  • Hearing protection(268)
  • Respiratory protection(476)
  • Hand protection(3,870)
  • Body protection(34,747)
  • Fall protection(217)
  • Foot protection(5,098)
  • Disposable clothing / Disposables(756)
  • High visibility clothing(7,957)
See Personal protective equipment
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Personal protective equipment
  4. Foot protection
  5. Safety boots
  6. Unisex safety boots
  7. UVEX 84022 QUATRO PRO WINTER BOOT BLACK EU39 UK6 W11

UVEX 84022 QUATRO PRO WINTER BOOT BLACK EU39 UK6 W11

Quatro

See technical information

References

Uvex:8402239
Rubix:222A6091
EAN:4031101473864
brand logo
brand logo

Technical specifications

EU shoe size39

Product details : UVEX 84022 QUATRO PRO WINTER BOOT BLACK EU39 UK6 W11


Technical specifications


Attributes
EU shoe size39
Show UNSPSC/ECL@SS
£ 108.73 excl. VAT
/ Each
£ 130.48 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

Check our products from related categories

ROCKFALL RF113 SANDSTONE LIGHTWEIGHT HONEY SAFETY BOOT UK10 EU44ROCKFALL TC3000 RHYOLITE MT WPR SAFETY BOOT UK11 EU46V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP SIDE HILEG BOOT UK9 EU43ROCKFALL RF540 MONZONITE HIGHLEG MT WPR SAFETY BOOT+SIDE ZIP UK9 EU43HECKEL 67353 MACCROSSROAD 3.0 HIGH META S3L SR BOOT BLK/YL EU43 UK9V12 V1750 DEFENDER STS BLACK S3 AN WR SRC WATERPROOF BOOT UK6 EU39JALAS 3322 DRYLOCK HIGH CUT BOOT O6 HRO FO EU41 UK7U-POWER RL1E104 FIXED S3 CI WR SRC BLACK BOOT EU38 UK5ROCKFALL RF001 ALASKA FREEZER SAFETY BOOT UK6 EU39U-POWER SO40053 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT EU39 UK6V12 V2145 LYNX BLACK S7L FO HRO LG SR WOMENS BOOT UK6 EU39ROCKFALL RF611 DOLOMITE WPR BOA SAFETY BOOT UK14 EU49JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU40 UK6.5ROCKFALL RF460 SLATE WPR SAFETY BOOT UK6 EU39JALAS 1668W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU45 UK10.5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap