SMC M-04R-2 MINATURE FITTING


Fitting

References
smc:M-04R-2
rubix:123A4400
brand logo
brand logo
Technical specifications

Product details : SMC M-04R-2 MINATURE FITTING


Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Miniature fittings for use with TU miniature tubing
•Applicable tube material: polyurethane
•Applicable tube diameter: ø2/ ø1.2
•Available in 4 types: barb, barb elbow, barb one-touch, reducer
•Maximum operating pressure (at 20°C): 1MPa

Port Size: 04 (ø4)
Model: R (Reducer 3.2, 4)

Technical specifications


Attributes
Logistics dimensions (L x W x H)6x37x6 mm
Logistic Weight1 g
MaterialBrass
Connection 22
Show UNSPSC/ECL@SS
£ 4.99 excl. VAT
/ Each
£ 5.99 incl. VAT
  • Delivery usually within ( 4 ) days