References
Festo:QSLV-G1/4-8
Rubix:116A0271
Manufacturer :186141
EAN:4052568039455

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186141 PUSH-IN L-FITTING QSLV-G1/4-8
Push-in L-fitting QSLV-G1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x100x30 mm |
|---|---|
| Logistic Weight | 44,22 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 38.80 excl. VAT
/ 10 pieces
£ 46.56 incl. VAT
- Delivery usually within ( 2 ) days