FESTO 153250 MULTIPLE DISTRIBUTOR QSLV6-1/2-12
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV6-1/2-12
Rubix:125A0478
Manufacturer :153250
EAN:4052568070533

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 153250 MULTIPLE DISTRIBUTOR QSLV6-1/2-12
Multiple Distributor QSLV6-1/2-12 6-fold, 360° orientable. Size=Standard, Nominal size=6,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 222 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 30.15 excl. VAT
/ Each
£ 36.18 incl. VAT
- Delivery usually within ( 2 ) days