Quick connector
Material | anodised wrought aluminium alloy (union nut, screwed plug);reinforced pa tpe-u(pu) (sealing ring) |
---|---|
Connection 1 | g 3/8 in |
Logistics dimensions (L x W x H) | 95x76x50 mm |
---|---|
Logistic Weight | 12,4 g |
Material | anodised wrought aluminium alloy (union nut, screwed plug);reinforced pa tpe-u(pu) (sealing ring) |
Connection 1 | g 3/8 in |
Profile | ck |
Connection 2 | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days