FESTO 558819 PUSH-IN L-FITTING NPQM-LK-G18-Q6-P10
Push-In Connector
See technical informationSee documentsReferences
Festo:NPQM-LK-G18-Q6-P10
Rubix:116A7785
Manufacturer :558819
EAN:4052568055530

Documents
Product details : FESTO 558819 PUSH-IN L-FITTING NPQM-LK-G18-Q6-P10
Push-in L-fitting NPQM-LK-G18-Q6-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
push-in L-fitting NPQM-LK-G18-Q6-P10 Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 24,97 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1/8 |
| Profile | npqm |
| Connection 2 | 6 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 45.60 excl. VAT
/ 10 pieces
£ 54.72 incl. VAT
- Delivery usually within ( 2 ) days