SMC KK4P-06E FITTING


KK Socket Coupler

References
smc:KK4P-06E
rubix:393A2702
KKxP, S Coupler Series - Plug
brand logo
Technical specifications
MaterialC3604 (Stem);NBR (Seal)
See all Specifications

Product details : SMC KK4P-06E FITTING


S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
KKxP, S Coupler Series - Plug

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x47x20 mm
Logistic Weight30 g
MaterialC3604 (Stem);NBR (Seal)
ProfileKK4P
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
  • Usually arrives within 14 working days