SMC KK130P-10H S COUPLER


KK130P S-Coupler

References
smc:KK130P-10H
rubix:2603817
KK130, S Couplers
brand logo
Technical specifications
MaterialStructural Steel
See all Specifications

Product details : SMC KK130P-10H S COUPLER


S coupler with Plug and Socket
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
•Straight Type with One-touch Fitting.
•Applicable Tubing O.D.: ø6, ø8, ø10, ø12, ø1/4, ø5/16, ø3/8, ø1/2.

Applicable Tubing O.D.: ø10 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x40x18 mm
Logistic Weight29 g
MaterialStructural Steel
ProfileKK130P
Max. temperature80 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
  • Delivery usually within ( 4 ) days