Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 859350 MALE HOSE TAIL 10- G1/2
MECALINE 859350 MALE HOSE TAIL 10- G1/2
NICKEL-PLATED BRASS HOSE TAIL - PARALLEL MALE ADAPTERS
References
mecaline:
859350
rubix:
216A2343
ean:
3660338143656
Technical specifications
Connecting diameter
G1/2
''
Interior tube diameter metric
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859350 MALE HOSE TAIL 10- G1/2
Material: nickel-plated brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids. Temperature -20°C to +80°C. NBR seal
Technical specifications
Attributes
Connecting diameter
G1/2
''
Interior tube diameter metric
10
mm
Material
Laiton nickelé
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.33
excl. VAT
/
Each
£
7.60
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
MECALINE MALE HOSETAIL 19-R3/8IN 786164
LEGRIS 0934 06 10 HOSE BARBED 6MM M 1/8IN BSPT NICKEL PLATED
NORGREN 291172588 25 X 1 HOSE ADAPTOR
MECALINE 859358 MALE HOSE TAIL 17-G1/2
MECALINE 858667 MALE HOSE TAIL 9-R1/2
MECALINE MALE HOSETAIL 10-R3/8IN 734413
PARKER PUSHLOCK-FITTINGS 30182-8-12B
MECALINE 859357 MALE HOSE TAIL 17-G3/8
LEGRIS 0934 09 17 HOSE BARBED 9MM M 3/8IN BSPT NICKEL PLATED
MECALINE MALE HOSETAIL 10-R1/4IN 734409
RECTUS 10 MM HOSE TAIL PLUG 13SFTF10SXN
RECTUS 13MM HOSE TAIL PLUG 41SFTF13MXN
MECALINE 859344 MALE HOSE TAIL 8 G1/2
PARKER H896137 PUSH-LOK ASSEMBLY OIL 1 LITRE
PARKER STRAIGHT END FITTING 31382-8-8