RECTUS 13SFIW13SXN SERIES 13KA PUSH TYPE FEMALE THREAD BSPP PLUG


Quick Coupling with Japanese Industrial Profile, Series 13

References
rectus:13SFIW13SXN
rubix:208A1766
ean:4039747100694
brand logo
brand logo

Product details : RECTUS 13SFIW13SXN SERIES 13KA PUSH TYPE FEMALE THREAD BSPP PLUG


Parker's Series 13 is a robust brass coupling with Japanese industrial profile.
The coupling system is developed for single-hand operation. Series 13 stands out for its above average flow volumes and structure resistant to the effects of external forces.

Markets:
- Machinery Construction
- Automotive
- Industrial

Features/Benefits:
- Single-hand operation for easy and fast connection
- Above average flow volumes

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
Connection Thread Size (inch): 1/4
Connection Type: Female Thread - parallel
Diameter: 7.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1150
Hex Size: 17
Length: 34
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
No attributes to display for this product
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
  • Usually arrives within 14 working days