RECTUS 1/4 BSPT MALE PLUG 87SFAK13MXX


Quick Coupling with International Profile, Series 86/87/88

References
rectus:87SFAK13MXX
rubix:154A9410
ean:4039747405836
brand logo
brand logo
Technical specifications
Connection 1r1/4
Materialbrass (body);fkm (seal)
See all Specifications

Product details : RECTUS 1/4 BSPT MALE PLUG 87SFAK13MXX


Parker's Quick Coupling Series 86/87/88 were especially developed for connecting coolant lines and injection molds. The countersunk plugs can easily be connected and disconnected because of the extended sleeve. The angular connections prevent kinks from forming in the hose.

This coupling series is available in single shut-off, double shut-off, straight-through versions and is also available with SAFE-LOCK™-technology. The shut-off couplings (with valve) are equipped with nickel plated sleeves for quick and accurate visual differentiation.

Markets:
- Industrial

Features/Benefits:
- SAFE-LOCK™-technology reliably prevents accidental uncoupling of the system under pressure
- Shut-off couplings are equipped with nickel plated sleeve for quick and accurate visual differentiation

Application Area:
- Mold cooling
- Cooling and tempering lines
Connection Thread Size (inch): 1/4
Connection Type: Male Thread - tapered
Diameter Nominal (dn): 6
Division: Low Pressure Connectors Europe Division
Hex Size: 16
Length (mm): 34
Materials Of Construction: Brass
Maximum Operating Pressure: 15
Maximum Operating Temperature: 200
Minimum Operating Temperature: -15
Outside Diameter: 13.5
Product Type: Plug
Valving: No

Technical specifications


Attributes
Connection 1r1/4
Materialbrass (body);fkm (seal)
Metric passage diameter13.5 mm
Max. temperature200 °C
Min. temperature-15 °C
Max. service pressure15 bar
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
  • Usually arrives within 14 working days