Quick Exhaust
Threading diameter (inch) | 3/2 '' |
---|
Threading diameter (inch) | 3/2 '' |
---|---|
Min. service pressure | 0.2 bar |
Max. service pressure | 10 bar |
Material | aluminium |
Volume flow rate | 4650 l/min |
Min. temperature | -20 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days