FESTO 162685 FILTER REGULATOR LFR-3/4-D-MIDI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-MIDI-A
Rubix:120A2154
Manufacturer :162685
EAN:4052568132156

Documents
Product details : FESTO 162685 FILTER REGULATOR LFR-3/4-D-MIDI-A
Filter regulator LFR-3/4-D-MIDI-A With metal bowl guard and pressure gauge. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1222,1 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | body: die-cast zinc; bowl: polycarbonate (pc) |
| Volume flow rate | 3400 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g3/4 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 359.30 excl. VAT
/ Each
£ 431.16 incl. VAT
- Delivery date on request
Contact a branch