SMC AC30-F03-A AIR FILTER + REGULATOR + LUBRICATOR


AL-A series lubricator

References
smc:AC30-F03-A
rubix:2599387
brand logo
brand logo

Product details : SMC AC30-F03-A AIR FILTER + REGULATOR + LUBRICATOR


-
•Filter + Regulator + Lubricator.
•Body size: 10, 20, 25, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 30
Thread: F (G)
Port Size: 03 (3/8)
Float type auto drain: None
Pressure Gauge: None
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x167x153 mm
Logistic Weight1061 g
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
MaterialTank: Polycarbonate
Volume flow rate2500 l/min
Filter fineness5 µm
Connection 1G3/8 BSPP
Show UNSPSC/ECL@SS
£ 90.11 excl. VAT
/ Each
£ 108.13 incl. VAT
  • Delivery usually within ( 4 ) days